QJ1068-MPA
Description
QJ1068-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ1068-MPA
BDI # 1165762
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
61976-M-P6-C5
Description
61976-M-P6-C5 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 380MM X 520MM X 65MM
Part # 61976-M-P6-C5
BDI # 1149286
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable