7356-B-MP-UA
Description
7356-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7356-B-MP-UA
BDI # 1152284
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance | Window-Type Cage | Rolling Element Riding
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
234440-M-SP
Description
234440-M-SP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 234440-M-SP
BDI # 18101087
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Special Precision | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
234434-M-SP
Description
234434-M-SP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 234434-M-SP
BDI # 1179340
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Special Precision | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
234436-M-SP
Description
234436-M-SP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 234436-M-SP
BDI # 18101085
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Special Precision | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
234438-M-SP
Description
234438M.SP ; ANGULAR CONTACT BALL BEARING
Part # 4012801487948
BDI # 18101086
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Special Precision | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable