HCS71903-C-T-P4S-DUL
Description
HCS71903-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # HCS71903-C-T-P4S-DUL
BDI # 1158510
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
B7200-E-T-P4S-DUM
Description
B7200-E-T-P4S-DUM SPINDLE BEARING ; NON-RETURNABLE
Part # B7200-E-T-P4S-DUM
BDI # 1180141
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HCS7002-C-T-P4S-DUL
Description
HCS7002-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # HCS7002-C-T-P4S-DUL
BDI # 1158427
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
B71904-C-2RSD-T-P4S-DBL
Description
B71904-C-2RSD-T-P4S-DBL SPINDLE BEARING ; NON-RETURNABLE
Part # B71904-C-2RSD-T-P4S-DBL
BDI # 21856125
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HSS7002-C-T-P4S-DUL
Description
HSS7002-C-T-P4S-DUL SPINDLE BEARING
Part # HSS7002-C-T-P4S-DUL
BDI # 1159094
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring