B7013-E-T-P4S-DUL
Description
B7013-E-T-P4S-DUL SPINDLE BEARING
Part # B7013-E-T-P4S-DUL
BDI # 1154923
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HSS71916-E-T-P4S-DUL
Description
HSS71916-E-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS71916-E-T-P4S-DUL
BDI # 1159209
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HSS71916-C-T-P4S-DUL
Description
HSS71916-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS71916-C-T-P4S-DUL
BDI # 1159207
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HS7012-C-T-P4S-DUL
Description
HS7012-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # HS7012-C-T-P4S-DUL
BDI # 1180907
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HCS7010-E-T-P4S-DUL
Description
HCS7010-E-T-P4S-DUL SPINDLE BEARING
Part # HCS7010-E-T-P4S-DUL
BDI # 1158447
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring