B71900-C-2RSD-T-P4S-DUL
Description
B71900-C-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71900-C-2RSD-T-P4S-DUL
BDI # 1154990
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B71901-C-T-P4S-DUL
Description
B71901-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71901-C-T-P4S-DUL
BDI # 1154994
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HCS71901-C-T-P4S-DUL
Description
HCS71901-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # HCS71901-C-T-P4S-DUL
BDI # 1158503
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
B71900-C-T-P4S-DUL
Description
B71900-C-T-P4S-DUL SPINDLE BEARING
Part # B71900-C-T-P4S-DUL
BDI # 1154991
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B71900-E-T-P4S-DUL
Description
B71900-E-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71900-E-T-P4S-DUL
BDI # 22452900
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring