B7021-E-T-P4S-QUL
Description
B7021-E-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7021-E-T-P4S-QUL
BDI # 1179805
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B7024-E-T-P4S-QUL
Description
B7024-E-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7024-E-T-P4S-QUL
BDI # 1179828
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B71924-E-T-P4S-QUL
Description
B71924-E-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71924-E-T-P4S-QUL
BDI # 1180063
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B71928-C-T-P4S-QUL-GA21
Description
B71928-C-T-P4S-QUL-GA21 SPINDLE BEARING ; NON RETURNABLE 140MM X 190MM X 96MM
Part # B71928-C-T-P4S-QUL-GA21
BDI # 24858776
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
XCS7024-E-T-P4S-QUL
Description
XCS7024-E-T-P4S-QUL SPINDLE BEARING ; 120MM X 180MM X 112MM
Part # XCS7024-E-T-P4S-QUL
BDI # 24861216
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring