B7016-E-T-P4S-QUL
Description
B7016-E-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7016-E-T-P4S-QUL
BDI # 1179741
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B71914-E-T-P4S-QUM
Description
B71914-E-T-P4S-QUM SPINDLE BEARING ; NON-RETURNABLE
Part # B71914-E-T-P4S-QUM
BDI # 1179986
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
HS7014-C-T-P4S-QUL
Description
HS7014-C-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # HS7014-C-T-P4S-QUL
BDI # 1180917
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
B71915-E-2RSD-T-P4S-QBCM
Description
B71915-E-2RSD-T-P4S-QBCM SPINDLE BEARING ; POR NON RETURNABLE 75MM X 105MM X 64MM
Part # B71915-E-2RSD-T-P4S-QBCM
BDI # 24858758
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring