7222-B-XL-N1-MP

COMPARE

7222-B-XL-N1-MP

Description
7222-B-XL-N1-MP X-LIFE BALL BEARING ; ANGULAR CONTACT 110MM X 200MM X 38MM

FAG

Part # 7222-B-XL-N1-MP

BDI # 1151891

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Window-Type Cage | Rolling Element Riding
Cage Material: Brass
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ208-XL-N-TVP

COMPARE

QJ208-XL-N-TVP

Description
QJ208-XL-N-TVP X-LIFE CONTACT BEARING ; POR NON RETURNABLE FOUR POINT 40MM ID

FAG

Part # QJ208-XL-N-TVP

BDI # 1165794

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Snap Ring Groove
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY