7226-B-XL-MP-UA
Description
7226-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 130MM X 230MM
Part # 7226-B-XL-MP-UA
BDI # 1151907
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235553
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7310-B-XL-MP-UA
Description
7310-B-XL-MP-UA X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 50MM X 110MM
Part # 7310-B-XL-MP-UA
BDI # 1411217
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235614
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7306-B-XL-TVP-UA
Description
7306-B-XL-TVP-UA X-LIFE BEARING ; ANGULAR CONTACT 30MM X 72MM X 19MM
Part # 7306-B-XL-TVP-UA
BDI # 1411214
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235593
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7213-B-XL-MP-UA
Description
7213-B-XL-MP-UA X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 65MM X 120MM
Part # 7213-B-XL-MP-UA
BDI # 1151772
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235494
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7005-B-XL-2RS-TVP
Description
7005-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 25MM X 47MM X 12MM
Part # 7005-B-XL-2RS-TVP
BDI # 1411186
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)