7206-B-XL-TVP-P5-UO
Description
7206-B-XL-TVP-P5-UO X-LIFE BEARING ; ANGULAR CONTACT 30MM X 62MM X 16MM
Part # 7206-B-XL-TVP-P5-UO
BDI # 1151680
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235869
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7309-B-XL-TVP-P5-UL
Description
7309-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7309-B-XL-TVP-P5-UL
BDI # 1152073
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7215-B-XL-TVP-P5-UO
Description
7215-B-XL-TVP-P5-UO X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7215-B-XL-TVP-P5-UO
BDI # 1151803
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7210-B-XL-TVP-P5-UL
Description
7210-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7210-B-XL-TVP-P5-UL
BDI # 1151737
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235479
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6316-M-P5-C2
Description
6316-M-P5-C2 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 80MM X 170MM
Part # 6316-M-P5-C2
BDI # 21856631
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C2 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable