7207-B-XL-TVP-P5-UL
Description
7207-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7207-B-XL-TVP-P5-UL
BDI # 1151693
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
6012-P5
Description
6012-P5 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6012-P5
BDI # 1148566
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7206-B-XL-TVP-P5-UO
Description
7206-B-XL-TVP-P5-UO X-LIFE BEARING ; ANGULAR CONTACT 30MM X 62MM X 16MM
Part # 7206-B-XL-TVP-P5-UO
BDI # 1151680
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235869
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7208-B-XL-TVP-P5-UL
Description
7208-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7208-B-XL-TVP-P5-UL
BDI # 1151706
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7204-B-XL-TVP-P5-UL
Description
7204-B-XL-TVP-P5-UL X-LIFE BEARING ; ANGULAR CONTACT 20MM X 47MM X 14MM
Part # 7204-B-XL-TVP-P5-UL
BDI # 1151652
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235445
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)