7309-B-XL-TVP-P5-UL
Description
7309-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7309-B-XL-TVP-P5-UL
BDI # 1152073
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
6216-M-P5-C3
Description
6216-M-P5-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 80MM BORE 140MM OD
Part # 6216-M-P5-C3
BDI # 20098274
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7215-B-XL-TVP-P5-UL
Description
7215-B-XL-TVP-P5-UL X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 75MM X 130MM
Part # 7215-B-XL-TVP-P5-UL
BDI # 1151802
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235509
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7215-B-XL-TVP-P5-UO
Description
7215-B-XL-TVP-P5-UO X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7215-B-XL-TVP-P5-UO
BDI # 1151803
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
6312-M-P5-C2
Description
6312-M-P5-C2 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 60MM BORE 130MM OD
Part # 6312-M-P5-C2
BDI # 1150928
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C2 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable