7301-B-XL-TVP-P5-UL
Description
7301-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7301-B-XL-TVP-P5-UL
BDI # 1151953
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235572
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7202-B-XL-TVP-P5-UL
Description
7202-B-XL-TVP-P5-UL X-LIFE BEARING ; ANGULAR CONTACT POR NON-RETURNABLE
Part # 7202-B-XL-TVP-P5-UL
BDI # 1151629
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7203-B-XL-TVP-P5-UL
Description
7203-B-XL-TVP-P5-UL X-LIFE BEARING ; ANGULAR CONTACT NON-RETURNABLE
Part # 7203-B-XL-TVP-P5-UL
BDI # 1151640
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235441
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7201-B-XL-TVP-P5-UL
Description
7201-B-XL-TVP-P5-UL X-LIFE BEARING ; POR ANGULAR CONTACT NON-RETURNABLE
Part # 7201-B-XL-TVP-P5-UL
BDI # 1151617
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring