Page 1 of 16

Next

Compare
6315-M-P5-C2

COMPARE

6315-M-P5-C2

Description
6315-M-P5-C2 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 75MM X 160MM

FAG

Part # 6315-M-P5-C2

BDI # 21856509

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove | C2 Clearance
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
6313-M-P5-C2

COMPARE

6313-M-P5-C2

Description
6313-M-P5-C2 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # 6313-M-P5-C2

BDI # 1150971

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
7308-B-XL-TVP-P5-UL

COMPARE

7308-B-XL-TVP-P5-UL

Description
7308-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 7308-B-XL-TVP-P5-UL

BDI # 1152059

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7212-B-XL-TVP-P5-UL

COMPARE

7212-B-XL-TVP-P5-UL

Description
7212-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 7212-B-XL-TVP-P5-UL

BDI # 1151763

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7207-B-XL-TVP-P5-UL

COMPARE

7207-B-XL-TVP-P5-UL

Description
7207-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 7207-B-XL-TVP-P5-UL

BDI # 1151693

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY