NUP315-E-XL-M1-P6-F1-C3
Description
NUP315-E-XL-M1-P6-F1-C3 X-LIFE BRG ; NON-RETURNABLE CYL RLR WITH CAGE
Part # NUP315-E-XL-M1-P6-F1-C3
BDI # 1165355
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Optional Steel Cage | Medium Series | X Life Bearing
Global Part Number GPN:
449450
Number of Rows of Rollers:
Single Row
NUP219-E-XL-M1-P6-F1-C3
Description
NUP219-E-XL-M1-P6-F1-C3 X-LIFE BEARING ; NON-RETURNABLE CYLINDRICAL ROLLER W/CAGE
Part # NUP219-E-XL-M1-P6-F1-C3
BDI # 20617648
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU315-E-XL-M1-P6-F1-C3
Description
NU315-E-XL-M1-P6-F1-C3 X-LIFE BEARING ; NON-RETURNABLE CYLINDRICAL ROLLER W/CAGE
Part # NU315-E-XL-M1-P6-F1-C3
BDI # 20617642
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU215-E-XL-MPAX-P6-R80-100
Description
NU215-E-XL-MPAX-P6-R80-100 X-LIFE BRG ; CYLINDRICAL RLR POR NON-RETURNABLE
Part # NU215-E-XL-MPAX-P6-R80-100
BDI # 24860422
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No