N1022-D-K-TVP-SP-XL
Description
N1022-D-K-TVP-SP-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE SNG ROW
Part # N1022-D-K-TVP-SP-XL
BDI # 24584364
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N1024-D-K-TVP-SP-XL
Description
N1024-D-K-TVP-SP-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE SNG ROW
Part # N1024-D-K-TVP-SP-XL
BDI # 24584366
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN3011-D-K-TVP-SP-XL
Description
NN3011-D-K-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL ROLLER 55MM X 90MM
Part # NN3011-D-K-TVP-SP-XL
BDI # 24584394
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3011-D-TVP-SP-XL
Description
NN3011-D-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL ROLLER 55MM X 90MM
Part # NN3011-D-TVP-SP-XL
BDI # 24584396
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3012-D-K-TVP-SP-XL
Description
NN3012-D-K-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL RLR 60MM X 95MM
Part # NN3012-D-K-TVP-SP-XL
BDI # 24584398
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No