NUP216-E-XL-TVP2
Description
NUP216-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW 80MM BORE X 140MM OD X 26MM W
Part # NUP216-E-XL-TVP2
BDI # 1165051
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449272
Number of Rows of Rollers:
Single Row
NN3013-D-K-TVP-SP-XL
Description
NN3013-D-K-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL RLR 65MM X 100MM
Part # NN3013-D-K-TVP-SP-XL
BDI # 24288197
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
B7216-C-T-P4S-UM
Description
B7216-C-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE
Part # B7216-C-T-P4S-UM
BDI # 1155161
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71912-E-T-P4S-DUM
Description
B71912-E-T-P4S-DUM SPINDLE BEARING ; NON-RETURNABLE
Part # B71912-E-T-P4S-DUM
BDI # 1179957
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
NN3011-D-K-TVP-SP-XL
Description
NN3011-D-K-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL ROLLER 55MM X 90MM
Part # NN3011-D-K-TVP-SP-XL
BDI # 24584394
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No