NU2212-E-XL-TVP2
Description
NU2212-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2212-E-XL-TVP2
BDI # 1163763
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448818
Number of Rows of Rollers:
Single Row
NUP217-E-XL-TVP2
Description
NUP217-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 85MM X 150MM X 28MM POLYAMIDE CAGE
Part # NUP217-E-XL-TVP2
BDI # 1165054
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449275
Number of Rows of Rollers:
Single Row
B71930-C-T-P4S-UM
Description
B71930-C-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE
Part # B71930-C-T-P4S-UM
BDI # 1180088
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71930-C-T-P4S-UL
Description
B71930-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71930-C-T-P4S-UL
BDI # 1155102
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71932-E-T-P4S-UM
Description
B71932-E-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE
Part # B71932-E-T-P4S-UM
BDI # 1180103
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring