7218-B-XL-MP-UA
Description
7218-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 90MM X 160MM
Part # 7218-B-XL-MP-UA
BDI # 1151845
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235524
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
B7008-C-T-P4S-DUL
Description
B7008-C-T-P4S-DUL SPINDLE BEARING
Part # B7008-C-T-P4S-DUL
BDI # 1154864
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7218-B-XL-MP-UA80
Description
7218-B-XL-MP-UA80 X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7218-B-XL-MP-UA80
BDI # 1151846
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance | Window-Type Cage | Rolling Element Riding
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7218-B-XL-JP-UA
Description
7218-B-XL-JP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 90MM X 160MM
Part # 7218-B-XL-JP-UA
BDI # 1411205
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance | Window-Type Cage | Rolling Element Riding
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
N218-E-XL-M1-C3
Description
N218-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # N218-E-XL-M1-C3
BDI # 1161544
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
447935
Number of Rows of Rollers:
Single Row