Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257276
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
23226-E1A-XL-M-C3
Description
23226-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG
Part # 23226-E1A-XL-M-C3
BDI # 1141726
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU2322-E-XL-MPAX-J30PC
Description
NU2322-E-XL-MPAX-J30PC X-LIFE BRG ; NON-RETURNABLE CYL RLR WITH CAGE
Part # NU2322-E-XL-MPAX-J30PC
BDI # 24860496
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
B7021-E-T-P4S-TUL
Description
B7021-E-T-P4S-TUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7021-E-T-P4S-TUL
BDI # 1179806
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
B7016-E-T-P4S-QUL
Description
B7016-E-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7016-E-T-P4S-QUL
BDI # 1179741
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring