Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258266
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7200-B-XL-2RS-TVP
Description
7200-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 10MM X 30MM X 9MM
Part # 7200-B-XL-2RS-TVP
BDI # 1151601
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
30/8-B-2Z-TVH
Description
30/8-B-2Z-TVH ANGULAR CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 30/8-B-2Z-TVH
BDI # 1171918
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258168
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3200-BB-TVH-C3
Description
3200-BB-TVH-C3 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3200-BB-TVH-C3
BDI # 1143678
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257015
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
30/5-B-2Z-TVH
Description
30/5-B-2Z-TVH ANGULAR CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 30/5-B-2Z-TVH-HLC
BDI # 19408390
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)