7206-B-XL-TVP-P5-UO
Description
7206-B-XL-TVP-P5-UO X-LIFE BEARING ; ANGULAR CONTACT 30MM X 62MM X 16MM
Part # 7206-B-XL-TVP-P5-UO
BDI # 1151680
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235869
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7301-B-XL-TVP-P5-UL
Description
7301-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7301-B-XL-TVP-P5-UL
BDI # 1151953
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235572
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7204-B-XL-TVP-P5-UL
Description
7204-B-XL-TVP-P5-UL X-LIFE BEARING ; ANGULAR CONTACT 20MM X 47MM X 14MM
Part # 7204-B-XL-TVP-P5-UL
BDI # 1151652
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235445
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7204-B-XL-TVP-P5-UO
Description
7204-B-XL-TVP-P5-UO X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7204-B-XL-TVP-P5-UO
BDI # 1151653
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235446
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7205-B-XL-TVP-P5-UL
Description
7205-B-XL-TVP-P5-UL X-LIFE BEARING ; ANGULAR CONTACT 25MM X 52MM X 15MM
Part # 7205-B-XL-TVP-P5-UL
BDI # 1151666
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235450
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)