7230-B-XL-MP-UA
Description
7230-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 150MM X 270MM
Part # 7230-B-XL-MP-UA
BDI # 1151921
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235560
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
44
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3461
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6034-2RSR
Description
6034-2RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 170MM X 260MM
Part # 6034-2RSR
BDI # 1148864
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
42
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
16052-M
Description
16052-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 16052-M
BDI # 1138807
Features
Enclosure:
Open
Outer Race Width - Millimeter:
44
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260630
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
16052
Description
16052 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 16052
BDI # 1138806
Features
Enclosure:
Open
Outer Race Width - Millimeter:
44
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No