NJ2330-E-XL-M1-C3
Description
NJ2330-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NJ2330-E-XL-M1-C3
BDI # 1162559
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448382
Number of Rows of Rollers:
Single Row
NUP2330-E-XL-M1-C3
Description
NUP2330-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NUP2330-E-XL-M1-C3
BDI # 24584020
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP2330-E-XL-M1
Description
NUP2330-E-XL-M1 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NUP2330-E-XL-M1
BDI # 1165267
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449406
Number of Rows of Rollers:
Single Row
NJ2328-E-XL-M1
Description
NJ2328-E-XL-M1 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NJ2328-E-XL-M1
BDI # 1162544
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448376
Number of Rows of Rollers:
Single Row
NJ2328-E-M1A-C3
Description
NJ2328-E-M1A-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NJ2328-E-XL-M1A-C3
BDI # 1162547
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No