24036-BE-XL-K30
Description
24036-BE-XL-K30 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24036-BE-XL-K30
BDI # 1142655
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22334-BE-XL-K
Description
22334-BE-XL-K X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 170MM X 360MM X 120MM
Part # 22334-BE-XL-K
BDI # 1140200
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NJ2330-E-XL-M1-C3
Description
NJ2330-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NJ2330-E-XL-M1-C3
BDI # 1162559
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448382
Number of Rows of Rollers:
Single Row
24036-BE-XL-C4
Description
24036-BE-XL-C4 X-LIFE SPHR ROLLER BRG
Part # 24036-BE-XL-C4
BDI # 1142650
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24036-BE-XL-W209B-C4
Description
24036-BE-XL-W209B-C4 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 24036-BE-XL-W209B-C4
BDI # 1142651
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing