23052-BE-XL-K
Description
23052-BE-XL-K X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 260MM X 400MM X 104MM
Part # 23052-BE-XL-K
BDI # 1140703
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23052-BE-XL-K-C4
Description
23052-BE-XL-K-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23052-BE-XL-K-C4
BDI # 1179251
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23052-BEA-XL-MB1-C3
Description
23052-BEA-XL-MB1-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 23052-BEA-XL-MB1-C3
BDI # 20617832
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23138-E1-XL-K-TVPB-C3
Description
23138-E1-XL-K-TVPB-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 23138-E1-XL-K-TVPB-C3
BDI # 1141231
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23138-E1-XL-TVPB
Description
23138-E1-XL-TVPB X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23138-E1-XL-TVPB
BDI # 1141232
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Outside Diameter - Millimeter:
320
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing