7332-B-MP-UO
Description
7332-B-MP-UO ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7332-B-MP-UO
BDI # 1152275
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236068
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7332-B-MP
Description
7332-B-MP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7332-B-MP
BDI # 1152273
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
236174
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU332-E-M1A-C3
Description
NU332-E-M1A-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU332-E-M1A-C3
BDI # 1164821
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
449181
Number of Rows of Rollers:
Single Row
NU332-E-M1A
Description
NU332-E-M1A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 160MM ID X 340MM OD
Part # NU332-E-M1A
BDI # 1164820
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
QJ332-N2-MPA-C3
Description
QJ332-N2-MPA-C3 FOUR POINT CONTACT BRG
Part # QJ332-N2-MPA-C3
BDI # 18102577
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)