NU424-XL-M1
Description
NU424-XL-M1 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU424-XL-M1
BDI # 1164942
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU1040-XL-M1A-C3
Description
NU1040-XL-M1A-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE 200MM ID X 310MM OD
Part # NU1040-XL-M1A-C3
BDI # 1163217
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
QJ1040-MPA
Description
QJ1040-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ1040-MPA
BDI # 1165753
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU424-XL-M1-C3
Description
NU424-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU424-XL-M1-C3
BDI # 1164943
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series | X Life Bearing
Global Part Number GPN:
449230
Number of Rows of Rollers:
Single Row
NU1040-XL-M1A
Description
NU1040-XL-M1A X-LIFE CYL ROLLER BRG ; NON-RETURNABLE 200MM ID X 310MM OD
Part # NU1040-XL-M1A
BDI # 1163216
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No