7328-B-XL-MP-UO
Description
7328-B-XL-MP-UO ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 7328-B-MP-UO
BDI # 1152266
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235694
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6328-M
Description
6328-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6328-M
BDI # 1179566
Features
Enclosure:
Open
Outer Race Width - Millimeter:
62
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3431
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6328-M-J20C-C3
Description
6328-M-J20C-C3 DEEP GROOVE BALL BEARING ; SGL ROW 140MM ID X 300MM OD X 62MM W
Part # 6328-M-J20C-C3
BDI # 24862428
Features
Enclosure:
Open
Outer Race Width - Millimeter:
62
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Ceramic Coated Inner Ring
Snap Ring:
No
7232-B-MP-UA
Description
7232-B-MP-UA ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7232-B-MP-UA
BDI # 1151926
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235562
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7040-MP-UA
Description
7040-MP-UA ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 7040-MP-UA
BDI # 1151508
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
236103
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)