7248-B-MP-UA
Description
7248-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7248-B-MP-UA
BDI # 1151939
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236033
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6340-M-C3
Description
6340-M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6340-M-C3
BDI # 1151392
Features
Enclosure:
Open
Outer Race Width - Millimeter:
80
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7056-MP-UA
Description
7056-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE 280MM X 420MM X 65MM
Part # 7056-MP-UA
BDI # 1151513
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
236111
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
RNU1056-M1
Description
RNU1056-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 316MM ID X 420MM OD
Part # RNU1056-M1
BDI # 1166331
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNU4960-S-K-M-SP
Description
NNU4960-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4960-S-K-M-SP
BDI # 18102409
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No