23988-MB-C3
Description
23988-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23988-MB-C3
BDI # 1142455
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Outside Diameter - Millimeter:
600
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7356-B-MP-UA
Description
7356-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7356-B-MP-UA
BDI # 1152284
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance | Window-Type Cage | Rolling Element Riding
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
23988-MB-H140-C3
Description
23988-MB-H140-C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 23988-MB-H140-C3
BDI # 1142456
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Outside Diameter - Millimeter:
600
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23988-MB-H40AB
Description
23988-MB-H40AB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23988-MB-H40AB
BDI # 1142458
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Outside Diameter - Millimeter:
600
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23988-MB-T52BW
Description
23988-MB-T52BW SPHERICAL ROLLER BEARING ; NON-RETURNABLE 440MM X 600MM X 118MM
Part # 23988-MB-T52BW
BDI # 24858144
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Outside Diameter - Millimeter:
600
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing