230/710-B-K-MB
Description
230/710-B-K-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 230/710-B-K-MB
BDI # 1140430
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
238/850-MB-C3
Description
238/850-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 238/850-MB-C3
BDI # 1142097
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Outside Diameter - Millimeter:
1030
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/710-B-MB
Description
230/710-B-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 230/710-B-MB
BDI # 1140424
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Outside Diameter - Millimeter:
1030
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/710-B-MB-H140-J48BB
Description
230/710-B-MB-H140-J48BB SPHR RLR BRG ; NON-RETURNABLE
Part # 230/710-B-MB-H140-J48BB
BDI # 24321012
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Outside Diameter - Millimeter:
1030
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU12/560-M1A
Description
NU12/560-M1A CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NU12/560-M1A
BDI # 1163285
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No