NU12/560-M1A

COMPARE

NU12/560-M1A

Description
NU12/560-M1A CYLINDRICAL ROLLER BEARING ; SINGLE ROW

FAG

Part # NU12/560-M1A

BDI # 1163285

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 40.551
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU28/850-M1A

COMPARE

NU28/850-M1A

Description
NU28/850-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # NU28/850-M1A

BDI # 24860526

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 40.551
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU20/800-E-M1A-J30PC

COMPARE

NU20/800-E-M1A-J30PC

Description
NU20/800-E-M1A-J30PC CYL ROLLER BEARING

FAG

Part # NU20/800-E-M1A-J30PC

BDI # 24860390

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 45.276
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU20/710-E-M1A

COMPARE

NU20/710-E-M1A

Description
NU20/710-E-M1A CYLINDRICAL RLR BEARING ; POR NON RETURNABLE 710MM ID X 1030MM OD

FAG

Part # NU20/710-E-M1A

BDI # 1163351

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 40.551
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY