6222-MA-P5-S1-C3

COMPARE

6222-MA-P5-S1-C3

Description
6222-MA-P5-S1-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SGL ROW 110MM X 200MM

FAG

Part # 6222-MA-P5-S1-C3

BDI # 21856657

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove | C3 Clearance | Operating Temperature Upto 392 Deg F
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
6222-MA-P5-C3

COMPARE

6222-MA-P5-C3

Description
6222-MA-P5-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 110MM X 200MM

FAG

Part # 6222-MA-P5-C3

BDI # 24858424

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove | C3 Clearance
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
6222-MA-P5-S1-C4

COMPARE

6222-MA-P5-S1-C4

Description
6222-MA-P5-S1-C4 DEEP GROOVE BALL BRG ; NON-RETURNABLE SGL ROW 110MM X 200MM

FAG

Part # 6222-MA-P5-S1-C4

BDI # 21856559

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove | C4 Clearance | Operating Temperature Upto 392 Deg F
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
6222-MAS-P54-S1

COMPARE

6222-MAS-P54-S1

Description
6222-MAS-P54-S1 DEEP GROOVE BALL BEARING ; SINGLE ROW

FAG

Part # 6222-MAS-P54-S1

BDI # 1150306

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | C4 Clearance | Guidance By The Outer Ring With Lubricating Grooves | Operating Temperature Upto 392 Deg F
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY