QJ222-N2-MPA-C3
Description
QJ222-N2-MPA-C3 FOUR POINT CONTACT BRG
Part # QJ222-N2-MPA-C3
BDI # 1411406
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7222-B-XL-MP-UA
Description
7222-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 110MM X 200MM
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7320-B-XL-MP
Description
7320-B-XL-MP X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 100MM X 215MM
Part # 7320-B-XL-MP
BDI # 1152223
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235671
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7319-B-XL-JP
Description
7319-B-XL-JP X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 95MM X 200MM
Part # 7319-B-XL-JP
BDI # 1152207
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7319-B-XL-MP-UO
Description
7319-B-XL-MP-UO X-LIFE BALL BEARING ; ANGULAR CONTACT 95MM X 200MM X 45MM
Part # 7319-B-XL-MP-UO
BDI # 1152215
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235667
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)