NU1028-XL-M1-C3
Description
NU1028-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 140MM BORE X 210MM OD X 33MM W
Part # NU1028-XL-M1-C3
BDI # 1163158
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448611
Number of Rows of Rollers:
Single Row
N1026-K-M1-SP
Description
N1026-K-M1-SP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW
Part # N1026-K-M1-SP
BDI # 21856635
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU1026-XL-M1
Description
NU1026-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU1026-XL-M1
BDI # 1163153
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448608
Number of Rows of Rollers:
Single Row
7028-XL-MP-UA
Description
7028-XL-MP-UA X-LIFE BALL BEARING ; SINGLE ROW ANGULAR CONTACT
Part # 7028-XL-MP-UA
BDI # 1151495
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
236105
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
B7028-C-T-P4S-UM
Description
B7028-C-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE
Part # B7028-C-T-P4S-UM
BDI # 1179845
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring