NJ2330-E-XL-M1-C3
Description
NJ2330-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NJ2330-E-XL-M1-C3
BDI # 1162559
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448382
Number of Rows of Rollers:
Single Row
NU2340-EX-TB-M1-C3
Description
NU2340-EX-TB-M1-C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE SINGLE ROW
Part # NU2340-EX-TB-M1-C3
BDI # 19411083
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ2332-E-M1
Description
NJ2332-E-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW
Part # NJ2332-E-M1
BDI # 1162563
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
448383
Number of Rows of Rollers:
Single Row
NUP2330-E-XL-M1-C3
Description
NUP2330-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NUP2330-E-XL-M1-C3
BDI # 24584020
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP2330-E-XL-M1
Description
NUP2330-E-XL-M1 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NUP2330-E-XL-M1
BDI # 1165267
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449406
Number of Rows of Rollers:
Single Row