Page 1 of 337

Next

Compare
HCB7011-C-2RSD-T-P4S-UL

COMPARE

HCB7011-C-2RSD-T-P4S-UL

Description
HCB7011-C-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # HCB7011-C-2RSD-T-P4S-UL

BDI # 21856305

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Angular Contact | Spindle Bearing | High Speed Ball
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
HCS7011-C-T-P4S-UL

COMPARE

HCS7011-C-T-P4S-UL

Description
HCS7011-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # HCS7011-C-T-P4S-UL

BDI # 1158450

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B7013-E-T-P4S-DUL

COMPARE

B7013-E-T-P4S-DUL

Description
B7013-E-T-P4S-DUL SPINDLE BEARING

FAG

Part # B7013-E-T-P4S-DUL

BDI # 1154923

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
HSS71916-E-T-P4S-UL

COMPARE

HSS71916-E-T-P4S-UL

Description
HSS71916-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # HSS71916-E-T-P4S-UL

BDI # 1159210

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
HSS71916-E-T-P4S-DUL

COMPARE

HSS71916-E-T-P4S-DUL

Description
HSS71916-E-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # HSS71916-E-T-P4S-DUL

BDI # 1159209

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY