B7018-E-T-P4S-QUL
Description
B7018-E-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7018-E-T-P4S-QUL
BDI # 1179767
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
HS7018-C-T-P4S-QUL
Description
HS7018-C-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # HS7018-C-T-P4S-QUL
BDI # 1180935
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HC7020-E-T-P4S-QBCL
Description
HC7020E.T.P4S.QBCL ; SPINDLE BALL BEARING
Part # 4012801484442
BDI # 18102047
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
B71928-C-T-P4S-QUL-GA21
Description
B71928-C-T-P4S-QUL-GA21 SPINDLE BEARING ; NON RETURNABLE 140MM X 190MM X 96MM
Part # B71928-C-T-P4S-QUL-GA21
BDI # 24858776
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B7020-E-2RSD-T-P4S-QUL
Description
B7020E.2RSD.T.P4S.QUL ; SPINDLE BALL BEARING
Part # 4026677599032
BDI # 18101755
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring