Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
HCS7009-C-T-P4S-UL
Description
HCS7009-C-T-P4S-UL SPINDLE BEARING ; POR NON RETURNABLE
Part # HCS7009-C-T-P4S-UL
BDI # 17026978
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
F-806078-KL
Description
F-806078.KL DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # F-806078-KL
BDI # 1411228
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NN3012-AS-M-SP
Description
NN3012-AS-M-SP CYL ROLLER BEARING ; DOUBLE ROW 60MM ID X 95MM OD X 26MM WD
Part # NN3012-AS-M-SP
BDI # 18102359
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
XCB71905-E-2RSD-T-P4S-UL
Description
FAG XCB71905-E-2RSD-T-P4S-UL
Part # XCB71905-E-2RSD-T-P4S-UL
BDI # 17029406
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring