B7021-E-T-P4S-QUL
Description
B7021-E-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7021-E-T-P4S-QUL
BDI # 1179805
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B7026-E-T-P4S-QUM
Description
B7026-E-T-P4S-QUM SPINDLE BEARING ; NON-RETURNABLE
Part # B7026-E-T-P4S-QUM
BDI # 1179836
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B7024-E-T-P4S-QUL
Description
B7024-E-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7024-E-T-P4S-QUL
BDI # 1179828
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B71926-E-T-P4S-PUM
Description
B71926-E-T-P4S-PUM SPINDLE BEARING ; NON RETURNABLE 130MM X 180MM X 120MM
Part # B71926-E-T-P4S-PUM
BDI # 24858774
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
5 (1 Pentaplex Set)
Raceway Style:
1 Rib Outer Ring
B7026-C-T-P4S-QUM-L075T
Description
B7026C.T.P4S.QUM.L75T ; SPINDLE BALL BEARING
Part # 4026677511102
BDI # 18101747
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring