Page 1 of 2

Next

Compare
NU1022-XL-M1A-P5-C4

COMPARE

NU1022-XL-M1A-P5-C4

Description
NU1022-XL-M1A-P5-C4 X-LIFE CYL RLR BRG ; NON-RETURNABLE WITH CAGE

FAG

Part # NU1022-XL-M1A-P5-C4

BDI # 20617616

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU213-E-XL-M1A-P5-S1-C3

COMPARE

NU213-E-XL-M1A-P5-S1-C3

Description
NU213-E-XL-M1A-P5-S1-C3 X-LIFE BRG ; NON-RETURNABLE CYL RLR WITH CAGE

FAG

Part # NU213-E-XL-M1A-P5-S1-C3

BDI # 1163547

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448728
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU1022-XL-M1-P5

COMPARE

NU1022-XL-M1-P5

Description
NU1022-XL-M1-P5 X-LIFE BEARING ; CYLINDRICAL RLR POR NON-RETURNABLE

FAG

Part # NU1022-XL-M1-P5

BDI # 24860360

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU4924S.M.P53

COMPARE

NNU4924S.M.P53

Description
NNU4924S.M.P53 ; CYLINDRICAL ROLLER BEARING

FAG

Part # NNU4924S.M.P53

BDI # 18483208

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU308-E-XL-M1A-P5-R35-45

COMPARE

NU308-E-XL-M1A-P5-R35-45

Description
NU308-E-XL-M1A-P5-R35-45 X-LIFE BEARING ; POR NON RETURNABLE CYL RLR 40MM ID

FAG

Part # NU308-E-XL-M1A-P5-R35-45

BDI # 1164518

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY