7222-B-XL-N1-MP
Description
7222-B-XL-N1-MP X-LIFE BALL BEARING ; ANGULAR CONTACT 110MM X 200MM X 38MM
Part # 7222-B-XL-N1-MP
BDI # 1151891
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding
Cage Material:
Brass
Snap Ring:
Yes
Number of Bearings:
1 (Single)
QJ208-XL-N-TVP
Description
QJ208-XL-N-TVP X-LIFE CONTACT BEARING ; POR NON RETURNABLE FOUR POINT 40MM ID
Part # QJ208-XL-N-TVP
BDI # 1165794
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)