HSS71901-C-T-P4S-UL
Description
HSS71901-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS71901-C-T-P4S-UL
BDI # 1159154
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
B707-C-T-P4S-UL
Description
B707-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B707-C-T-P4S-UL
BDI # 18101761
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HCS71901-E-T-P4S-UL
Description
HCS71901-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HCS71901-E-T-P4S-UL
BDI # 1158506
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
B71901-C-T-P4S-UL
Description
B71901-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71901-C-T-P4S-UL
BDI # 1154996
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71901-E-T-P4S-UL
Description
B71901-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71901-E-T-P4S-UL
BDI # 1179889
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring