Page 1 of 137

Next

Compare
NN3016-D-K-TVP-SP-XL

COMPARE

NN3016-D-K-TVP-SP-XL

Description
NN3016-D-K-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL ROLLER 80MM X 125MM

FAG

Part # NN3016-D-K-TVP-SP-XL

BDI # 24584410

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Tapered
Retainer: Yes

Cage Material: Plastic
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU315-E-XL-M1-C3

COMPARE

NU315-E-XL-M1-C3

Description
NU315-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 75MM X 160MM X 37MM BRASS CAGE

FAG

Part # NU315-E-XL-M1-C3

BDI # 1411378

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449116
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
22216-E1A-XL-K-M-C3

COMPARE

22216-E1A-XL-K-M-C3

Description
22216-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 80MM X 140MM X 33MM

FAG

Part # 22216-E1A-XL-K-M-C3

BDI # 1139281

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
7315-B-XL-TVP-UA

COMPARE

7315-B-XL-TVP-UA

Description
7315-B-XL-TVP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 75MM X 160MM

FAG

Part # 7315-B-XL-TVP-UA

BDI # 1152163

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235646
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NU1026-XL-M1-C3

COMPARE

NU1026-XL-M1-C3

Description
NU1026-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU1026-XL-M1-C3

BDI # 1163154

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN: 448609
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY