WS22215-E1-XL-2RSR
Description
WS22215-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22215-E1-XL-2RSR
BDI # 22388074
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6312-2Z
Description
6312-2Z DEEP GROOVE BALL BEARING ; NON-RETURNABLE 60MM X 130MM DBL GAP SEAL
Part # 6312-2Z
BDI # 1411160
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3332
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6020-C4
Description
6020-C4 DEEP GROOVE BALL BEARING ; SGL ROW 100MM BORE X 150MM OD X 24MM W
Part # 6020-C4
BDI # 1148743
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3800
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NN3016-D-K-TVP-SP-XL
Description
NN3016-D-K-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL ROLLER 80MM X 125MM
Part # NN3016-D-K-TVP-SP-XL
BDI # 24584410
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
22215-E1A-XL-K-M-C3
Description
22215-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 75MM X 130MM X 31MM
Part # 22215-E1A-XL-K-M-C3
BDI # 1139262
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing