6314-J20AA-C3
Description
6314-J20AA-C3 DEEP GROOVE BALL BEARING ; 70MM BORE 150MM OD
Part # 6314-J20AA-C3
BDI # 1151001
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Ceramic Coated Outer Ring
Snap Ring:
No
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260674
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61822-Y
Description
61822-Y DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 110MM X 140MM X 16MM
Part # 61822-Y
BDI # 1412295
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Rolling Element Guided
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257237
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3312-BC-JH-C3
Description
3312BC.JH.C3 ; ANGULAR CONTACT BALL BEARING
Part # 3312-BC-JH-C3
BDI # 18101398
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257235
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)