WS22215-E1-XL-2RSR
Description
WS22215-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22215-E1-XL-2RSR
BDI # 22388074
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NN3016-D-K-TVP-SP-XL
Description
NN3016-D-K-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYL ROLLER 80MM X 125MM
Part # NN3016-D-K-TVP-SP-XL
BDI # 24584410
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
22215-E1A-XL-K-M-C3
Description
22215-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 75MM X 130MM X 31MM
Part # 22215-E1A-XL-K-M-C3
BDI # 1139262
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NUP216-E-XL-TVP2
Description
NUP216-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW 80MM BORE X 140MM OD X 26MM W
Part # NUP216-E-XL-TVP2
BDI # 1165051
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449272
Number of Rows of Rollers:
Single Row
22216-E1A-XL-K-M-C3
Description
22216-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 80MM X 140MM X 33MM
Part # 22216-E1A-XL-K-M-C3
BDI # 1139281
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing