7222-B-XL-MP-UA
Description
7222-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 110MM X 200MM
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7319-B-XL-TVP-UL
Description
7319-B-XL-TVP-UL X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7319-B-XL-TVP-UL
BDI # 1152218
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7319-B-XL-TVP-UA
Description
7319-B-XL-TVP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 95MM X 200MM
Part # 7319-B-XL-TVP-UA
BDI # 1152217
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235669
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7222-B-XL-JP-UA
Description
7222-B-XL-JP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 110MM X 200MM
Part # 7222-B-XL-JP-UA
BDI # 1151884
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance | Window-Type Cage | Rolling Element Riding
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7319-B-XL-MP-UO
Description
7319-B-XL-MP-UO X-LIFE BALL BEARING ; ANGULAR CONTACT 95MM X 200MM X 45MM
Part # 7319-B-XL-MP-UO
BDI # 1152215
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235667
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)