21319-E1-XL-TVPB-C3
Description
21319-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 95MM X 200MM X 45MM
Part # 21319-E1-XL-TVPB-C3
BDI # 1139095
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6320-J20AA-C3
Description
6320-J20AA-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 100MM BORE
Part # 6320-J20AA-C3
BDI # 1151239
Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Current Insulated Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Ceramic Coated Outer Ring
Snap Ring:
No
6322-J20AA-C3
Description
6322-J20AA-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 110MM BORE 240MM OD
Part # 6322-J20AA-C3
BDI # 1151294
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Ceramic Coated Outer Ring
Snap Ring:
No
NU324-E-XL-M1-C3
Description
NU324-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE SGL ROW 120MM BORE
Part # NU324-E-XL-M1-C3
BDI # 1164763
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449161
Number of Rows of Rollers:
Single Row
7222-B-XL-MP-UA
Description
7222-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 110MM X 200MM
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)